70% Isopropyl Alcohol - 55 Gallon Drum

Cleans minor cuts and abrasions.
  • Helps prevent the risk of infection.
  • 70% isopropyl alcohol.
  • Non-returnable. Cannot ship via air/next day.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE BOTTLES/
CARTON
PRICE PER DRUM IN STOCK
SHIPS TODAY
1 2 4+
S-23080 55 Gal. 1 $850 $830 $805 drum(s) ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL: 
  • Container: HDPE (High Density Polyethylene)
SHELF LIFE:
  • 2 years from date of manufacture.
COMPATIBILITY:
  • Container and pump/faucet must be grounded. This is a flammable liquid.
    • Works with the following:
      DescriptionModel #
      Plastic Drum FaucetH-2956
      Stainless Steel Drum Pump (Thread side only)H-3864
      Plastic Rotary Drum PumpH-4377
      Stainless Steel Rotary Drum Pump (NPS thread side only)H-5647
      Plastic Lever Action Drum PumpH-9773
      Stainless Steel Lever Action Drum PumpH-9774
      Siphon Drum PumpS-17128
    USAGE:
    • H-1552 Drum Plug Opener is needed to open drum. 
    SPECIFICATIONS: 
    • USP Grade 
    SHIPPING:
    • Cannot ship via air.  
    • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    02/22/2026 03:36:49 PM; USWEB13