70% Isopropyl Alcohol - 55 Gallon Drum, California Only

Sanitizes countertops and equipment.
  • Use in offices, breakrooms or retail stores.
  • 70% isopropyl alcohol.
  • Non-returnable. Cannot ship via air/next day.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE DRUMS/
CARTON
PRICE PER DRUM IN STOCK
SHIPS TODAY
1 2 4+
S-23080CA 55 Gal. 1 $1,000 $950 $900 drum(s) ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL: 
  • Container: Steel 
SHELF LIFE: 
  • 2 years from date of manufacture.
COMPATIBILITY:
  • Container and pump/faucet must be grounded. This is a flammable liquid.
    • Works with the following:
      DescriptionModel #
      Plastic Drum PumpH-1553
      Plastic Drum FaucetsH-2955
      H-2956
      Stainless Steel Drum PumpH-3864
      Plastic Rotary Drum PumpH-4377
      Stainless Steel Rotary Drum PumpH-5647
    USAGE:
    • H-1552 Drum Plug Opener is needed to open drum. 
    SPECIFICATIONS: 
    • Technical grade
    SHIPPING:
    • Cannot ship via air.
    • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/15/2026 12:29:29 AM; USWEB34