Simple Green® d Pro 5® Disinfectant - 55 Gallon Drum

The most versatile all-purpose cleaner available.
MODEL
NO.
DESCRIPTION SIZE QTY. PRICE PER DRUM IN STOCK
SHIPS TODAY
1 6 12+
S-18417 d Pro 5® 55 gal. 1 $1,007 $985 $963 drum(s) ADD
SHIPS VIA MOTOR FREIGHT
SHELF LIFE:
  • 1 year in an unopened container.
COMPATIBILITY:
  • Works with the following Uline Pumps:
    DescriptionModel #
    Plastic Drum PumpH-1553
    Plastic Pail/Drum PumpH-2634
    Plastic Rotary Drum PumpH-4377
    Stainless Steel Rotary Drum PumpH-5647
    Plastic Lever Action Drum PumpH-9773
    Stainless Steel Lever Action Drum PumpH-9774
    Siphon Drum PumpS-17128
FEATURES:
  • Fragrance and dye free.
  • Sanitizes food contact surfaces.
  • Non-Butyl
SPECIFICATIONS:
  • EPA Registered Disinfectant
    • EPA# 6836-140-56782
    • Meets EPA's criteria for use against SARS-CoV-2 (List N).
  • pH Level: 11.0 - 12.5
MODEL NUMBER: 
  • Simple Green®: 3400000130555
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1553 Plastic Drum Pump
  • H-2634 Economy Plastic Pail/Drum Pump
  • H-4377 Rotary Drum Pump - Plastic
  • H-5647 Rotary Drum Pump - Stainless Steel
  • H-9773 Lever Action Drum Pump - Plastic
  • H-9774 Lever Action Drum Pump - Stainless Steel
  • S-17128 Siphon Drum Pump
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/18/2026 09:44:19 PM; USWEB13