Heavy Duty Wet Mop Head - 32 oz, Blue

Perfect for scrubbing, damp mopping and all-purpose cleaning.
  • 4-ply looped cotton yarn mop for tangle-free mopping.
  • Blended yarns provide excellent durability and absorption.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE DESCRIPTION RECOMMENDED
USE
PRICE EACH (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-14793BLU 32 oz. Heavy-Duty
Mop Head
Launderable,
Long-Lasting
$13.50 $12.50 $11.50  ADD
DIMENSIONS:
  • Headband: 1 1/4 x 6" (W x L)
  • Yarn (Length): 18 3/4"
MATERIAL:
  • Looped 2-twist, cotton/rayon/polyester blend
  • Recycled Content:
    • Post-consumer: 19%
    • PET: 4%
CLEANING INSTRUCTIONS:
  • Bleach not recommended.
  • Lasts 40-50 wash cycles.
  • Tumble dry to 10% moisture content.
    • Maximum Drying Temperature: 160° F
    • Cool down for 3 - 5 minutes.
SIZE:
  • Chart lists actual dry weight of mop.
COMPATIBILITY:
SPECIFICATIONS:
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3741BLU Gate-Style Fiberglass Mop Handle - 60", Blue
  • H-3741GR Gate-Style Fiberglass Mop Handle - 60", Gray
  • H-3741Y Gate-Style Fiberglass Mop Handle - 60", Yellow
  • H-4504BLU Quick Change Fiberglass Mop Handle - 60", Blue
  • H-4504GR Quick Change Fiberglass Mop Handle - 60", Gray
  • H-4504Y Quick Change Fiberglass Mop Handle - 60", Yellow
  • H-872 Quick Release Swing Bar Wooden Mop Handle - 60"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 10:45:05 PM; USWEB25