Key Cabinet - Dual Lock, 30 Key

Control access to loaned keys.
  • Requires two people to unlock.
  • Heavy-duty 22-gauge welded-steel lockable key cabinet.
  • Includes "Out key" tags to identify who has keys.
  • Numbered tag key holders easily identify keys.
  • Mounting hardware included.
  • Replacement Tags also available.
MODEL
NO.
KEYS LOCK
STYLE
DIMENSIONS
W x D x H
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8972 30 Dual Lock Keyed 8312" $70 $65  ADD
THICKNESS:
  • Body: 22 gauge
  • Door: 20 gauge
FEATURES:
  • Powder coat finish
INCLUDES:
  • (30) Tags (Numbered consecutively from 1 - 30)
  • (10) "Out Key" tags
  • (2) Cabinet Locks with (2) keys for each lock.
  • Record keeping booklet
  • Screws for wall mounting
USAGE:
  • For indoor use only.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1448-E01 Keys for Keyed Lock Key Cabinets - #E01
  • H-1448-E02 Keys for Keyed Lock Key Cabinets - #E02
  • H-1448-E03 Keys for Keyed Lock Key Cabinets - #E03
  • H-1448-E04 Keys for Keyed Lock Key Cabinets - #E04
  • H-1448-E05 Keys for Keyed Lock Key Cabinets - #E05
  • H-1448-E06 Keys for Keyed Lock Key Cabinets - #E06
  • H-1448-E07 Keys for Keyed Lock Key Cabinets - #E07
  • H-1448-E08 Keys for Keyed Lock Key Cabinets - #E08
  • H-1448-E09 Keys for Keyed Lock Key Cabinets - #E09
  • H-1448-E10 Keys for Keyed Lock Key Cabinets - #E10
  • H-8974 Keys for Keyed Lock Key Cabinets - #401
  • H-8975 Keys for Keyed Lock Key Cabinets - #402
  • H-8976 Keys for Keyed Lock Key Cabinets - #403
  • H-8977 Keys for Keyed Lock Key Cabinets - #404
  • H-8978 Keys for Keyed Lock Key Cabinets - #405
  • H-8979 Keys for Keyed Lock Key Cabinets - #406
  • H-8980 Keys for Keyed Lock Key Cabinets - #407
  • H-8981 Keys for Keyed Lock Key Cabinets - #408
  • H-8982 Keys for Keyed Lock Key Cabinets - #409
  • H-8983 Keys for Keyed Lock Key Cabinets - #410
  • S-11934 Replacement Tags - Blank
  • S-11935 Replacement Tags - Out Tags
  • S-18177 Replacement Tags - #1-30
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 06:30:55 AM; USWEB13