Deluxe Replacement Nozzle - 24 oz, Blue

Over 3 times the output.
  • Won't leak, even during shipping.
  • Replacement nozzles for Spray Bottles.
MODEL
NO.
COLOR DESCRIPTION SIZE OUTPUT
(mL)
NOZZLES/
PACK
PRICE PER NOZZLE IN STOCK
SHIPS TODAY
6 12+
S-26349 Blue Deluxe 24 oz. 3.5 6 $3.00 $2.80  ADD
SOLD IN PACK QUANTITIES
DIMENSIONS: 
  • Dip Tube Length: 8 17/32"
SIZE:
  • Neck Finish: 28/400
MATERIAL:
  • Spray Nozzle and Cap: Polypropylene
  • Dip Tube: LDPE (Low Density Polyethylene)
SPECIFICATIONS:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 01:14:40 PM; USWEB25