2 Drawer/1 Cabinet Storage Shop Desk

Customize your shipping and receiving area with secure storage options.
  • 2 drawers to hang file folders. Secure documents and paperwork.
  • 1 cabinet to store tools and equipment. Includes adjustable shelf.
  • 43" high slanted writing surface.
  • 4 compartment desktop organizer with large locking drawer.
  • Easy assembly. Hardware and keys included.
MODEL
NO.
CONFIGURATION WRITING
SURFACE
DIMENSIONS
W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7648 2 Drawer/1 Cabinet Slanted 34 1/2 x 30" $960 $935  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Dimensions in the chart refer to the desktop area. 
  • Writing Surface (Actual Height): 43 1/4"
  • Total Height: 53 1/8"
  • 4-Compartment Organizer: 34 1/4 x 11 7/8 x 8 1/2" (W x D x H) 
  • Desk Drawer (Inside): 21 5/8 x 21 7/8 x 4" (W x D x H) 
  • 2-Drawer Pedestal (Inside Drawer): 12 1/8 x 21 3/4 x 12 1/8" (W x D x H)
  • Cabinet Pedestal (Inside): 14 7/8 x 23 x 28" (W x D x H)  
MATERIAL:  
  • 18 - 20 gauge Powder coated steel
FEATURES:
  • Includes 3 different sets of keys.
    • One for the desk drawer, one for the 2-Drawer Pedestal and one for the cabinet.
  • Desk Drawer:
    • Keyed alike
  • 2-Drawer Pedestal:
    • Single key lock for entire unit. (Keyed alike)
    • Ball bearing roller guides.
  • Cabinet Pedestal:
    • Lockable chrome handle. (Keyed alike)
    • Seven pre-set shelf height adjustments (spaced every 3 1/8").
CAPACITY:
  • Shop Desk:
    • Top: 300 lbs
    • Drawer: 50 lbs
  • 2-Drawer Pedestal: 50 lbs per drawer
  • Cabinet Pedestal: 100 lbs per shelf
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-7654 Lock and Keys for Storage Shop Desk Drawers
  • H-7655 Lock and Keys for Storage Shop Desks with Cabinets
  • H-7656 Lock and Keys for Storage Shop Desks and Workbench Pedestals
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/14/2026 01:39:35 PM; USWEB11