Big Joe® Battery Powered Pallet Truck - 45 x 27"

Dock worker's best friend. Powered navigation for small warehouses, limited stock areas and retail floors.
  • Quick-change battery reduces downtime. Lithium ion lasts 4 times longer than traditional batteries.
  • Push-button lift control and forward/reverse thumb wheels on handle.
  • 3 hours service per charge. 2 1/2 hour charge time.
  • Polyurethane wheels.
  • 185° steering arc.
  • 3" lowered and 7 1/2" raised height.
  • No more down time. Additional Replacement Battery available.

    Replacement Battery
MODEL
NO.
FORK SIZE
L x W
LOAD
CAPACITY
RECHARGEABLE
BATTERY
DRIVE
MOTOR
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-7505 45 x 27" 2,600 lbs. 20 Ah .65 kw DC 8" / 2 3/4" 288 $3,195  ADD
Includes one lithium ion battery and charger

SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 60 1/2 x 46" (L x H)
  • Forks:
    • Actual: 45 1/4 x 27"
    • Width: 5 9/10"
    • Thickness: 2.02"
    • Distance Between Forks (Inside): 15 1/5"
FEATURES:
  • Speed: Variable up to 2.5 mph
  • Gradeability:
    • Loaded: Maximum 3%
    • Unloaded: 10%
USAGE:
  • Caution: Excessive force to backplate may damage battery or battery cradle.
  • Charging the Battery:
    • To avoid permanent damage to the battery, do not run charge down completely.
    • When installing a new battery from the factory, fully charge it before initial use.
    • Fully charge every 60 - 90 days when not in use.
    • Use charger supplied with unit.
      • Charger plugs into standard 120 V outlet.
    • Hours of service per charge is based on continuous use.
  • Battery Storage and Handling:
    • Store and charge in a dry, well-ventilated area within appropriate temperature range. 
      • Storage: 32° - 104° F
      • Charging: 41° - 104° F
    • Check battery for leakage and mechanical damage before use and charging.
    • Keep battery terminals covered when not in use.
    • If battery is dropped, inspect carefully for damage.
  • Disposal of Battery: 
    • Battery should be completely discharged prior to disposal. 
    • Recycling options may be available through a local, licensed waste carrier. 
    • Disposal should be performed according to Federal, State and Local requirements of hazardous waste treatment. 
  • LED light on the outside of the charger frame shows battery charge status.
    • Red: Charging
    • Green: Fully charged
    • Yellow: Battery fault
    • Yellow Flash: Charger fault
SPECIFICATIONS:
  • Not explosion proof.
SHIPPING:
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
WARRANTY:
  • UP TO 6 MONTHS: 
    • Repair: Parts & labor covered.
    • Excludes: Wheels, axles, bushings and battery
  • 6 MONTHS - 1 YEAR: 
    • Repair: Parts covered. 
    • Excludes: Wheels, axles, bushings and battery
  • 1 YEAR PLUS: 
    • Repair: Customer responsible for all charges.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Frequently Purchased:
  • H-7506 Lithium Ion Battery for Big Joe® Battery Powered Pallet Truck
  • H-4709LASSY Load Wheel Assembly for Big Joe® Pallet Trucks - 2 3/4 x 3 1/2"
  • H-4709-DW2 Drive Wheel for Big Joe® Pallet Trucks - 8 3/8 x 3 1/2", Gen 3
  • H-7505-4PBA 4-Pin Bracket Assembly for Big Joe® Battery Powered Pallet Truck
  • H-7505-2PBA 2-Pin Bracket Assembly for Big Joe® Battery Powered Pallet Truck
  • H-7505-CHGRA Charger Assembly for Big Joe® Battery Powered Pallet Truck
Additional Parts:
  • H-4705-2100 Screw for Big Joe® Battery Powered Pallet Truck - 8 x 20mm
  • H-4709-61824 Drive Wheel Bearing for Big Joe® Pallet Trucks - 4 11/16 x 6 x 5/8"
  • H-4709-DMTR Drive Motor for Big Joe® Pallet Trucks
  • H-4709-RPIN Roll Pin for Big Joe® Pallet Trucks - 1 3/8"
  • H-4709-TBLCK Terminal Block for Big Joe® Pallet Trucks
  • H-4709BASSY Brake Assembly for Big Joe® Pallet Trucks
  • H-4709BRNG Load Wheel Bearing for Big Joe® Pallet Trucks - 20 x 47 x 14mm
  • H-4709CHRCBL Charger Cable for Big Joe® Pallet Trucks
  • H-4709NBRK Brake Assembly for Big Joe® Electric Pallet Truck
  • H-7505-011 Wheel Bracket Sleeve for Big Joe® Battery Powered Pallet Truck
  • H-7505-20 Set Screw for Big Joe® Battery Powered Pallet Truck
  • H-7505-200 Spring Bearer for Big Joe® Battery Powered Pallet Truck
  • H-7505-29Q Load Wheel Shaft for Big Joe® Battery Powered Pallet Truck - 4 3/4"
  • H-7505-2BRKT 2-Socket Bracket Assembly for Big Joe® Battery Powered Pallet Truck
  • H-7505-3011 Battery Indicator for Big Joe® Battery Powered Pallet Truck
  • H-7505-BATSP Battery Splint for Big Joe® Battery Powered Pallet Truck
  • H-7505-BKT01 Battery Cradle for Big Joe® Battery Powered Pallet Truck
  • H-7505-CCORD Charger Cord for Big Joe® Battery Powered Pallet Truck
  • H-7505-CHRGQ Charger for Big Joe® Battery Powered Pallet Truck
  • H-7505-CLAMP Clamp for Big Joe® Battery Powered Pallet Truck
  • H-7505-CPA Control Pod Assembly for Big Joe® Battery Powered Pallet Truck
  • H-7505-CYLAS Cylinder Assembly for Big Joe® Battery Powered Pallet Truck
  • H-7505-DUCVR Drive Unit Cover for Big Joe® Battery Powered Pallet Truck
  • H-7505-EMERG Emergency Reverse Button for Big Joe® Battery Powered Pallet Truck
  • H-7505-HBP Handle Bolt Pack for Big Joe® Battery Powered Pallet Truck
  • H-7505-KEY Key for Big Joe® Battery Powered Pallet Truck
  • H-7505-LBKQ Load Wheel and Bracket Kit for Big Joe® Battery Powered Pallet Truck
  • H-7505-M412P Roll Pin for Big Joe® Battery Powered Pallet Truck - M4 x 12mm
  • H-7505-M4X3Q Roll Pin for Big Joe® Battery Powered Pallet Truck - 1 3/16"
  • H-7505-M5X10 Screw for Big Joe® Battery Powered Pallet Truck - M5 x 10mm
  • H-7505-M6X10 M6 x 10mm Allen Screw for Big Joe® Battery Powered Pallet Truck
  • H-7505-M8X12 M8 x 12mm Screw for Big Joe® Battery Powered Pallet Truck
  • H-7505-PR Pull Rod for Big Joe® Battery Powered Pallet Truck
  • H-7505-PSWH Pivot Shaft for Big Joe® Battery Powered Pallet Truck - 3 11/32"
  • H-7505-PUMP Pump and Motor Assembly for Big Joe® Battery Powered Pallet Truck
  • H-7505-RS Reed Switch for Big Joe® Battery Powered Pallet Truck
  • H-7505-SCRW Hex Bolt Screw for Big Joe® Battery Powered Pallet Truck - M5 x 8mm
  • H-7505-SCWM3 Screw for Big Joe® Battery Powered Pallet Truck - M3 x 16mm
  • H-7505-STLWR Steel Wire for Big Joe® Battery Powered Pallet Truck
  • H-7505-STUDQ Threaded Stud for Big Joe® Battery Powered Pallet Truck
  • H-7505-SWCLP Steel Wire Clamp for Big Joe® Battery Powered Pallet Truck
  • H-7505-TPCVR Control Head Top Cover for Big Joe® Battery Powered Pallet Truck
  • H-7505-WH Wire Harness for Big Joe® Battery Powered Pallet Truck
  • H-7505-WHBRQ Load Wheel Shaft for Big Joe® Battery Powered Pallet Truck - 5 3/4"
  • H-7507 Accelerator for Big Joe® Battery Powered Pallet Truck
  • H-7514 Controller for Big Joe® Battery Powered Pallet Truck
  • H-7518 Emergency Stop Switch for Big Joe® Battery Powered Pallet Truck
  • H-7520 Handle for Big Joe® Battery Powered Pallet Truck
  • H-7522 Handle Return Spring for Big Joe® Battery Powered Pallet Truck
  • H-7523 Handle Stop Bumper for Big Joe® Battery Powered Pallet Truck
  • H-7527 Switch Base and Key Assembly for Big Joe® Battery Powered Pallet Truck
  • H-7532 Load Wheel for Big Joe® Battery Powered Pallet Truck - 2 3/4 x 3 1/4"
  • H-7534 Lowering Linkage for Big Joe® Battery Powered Pallet Truck
  • H-7535 Main Wiring Harness Controller for Big Joe® Battery Powered Pallet Truck
  • H-7538 Emergency Reverse Spring for Big Joe® Battery Powered Pallet Truck
  • H-7539 Deadman Switch Assembly for Big Joe® Battery Powered Pallet Truck
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 03:48:13 AM; USWEB33