Adjustable Width Pallet Truck

Eliminate the need for multiple pallet trucks.
  • Fork width adjusts from 21 to 27" to fit narrow to standard pallets.
  • 3-position hand control – Raise, lower, neutral.
  • Adjustable tie rods keep forks level.
  • 3" lowered and 7.8" raised height.
  • 7" polyurethane steering wheels.
    3" polyurethane fork wheels.
  • 200° steering arc.
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2917 Adjustable
Width
48 x 21 - 27" 5,500 lbs. 165 $1,105 $1,070  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 62 x 46 1/2" (L x H)
  • Forks:
    • Usable Length: 45 1/2"
    • Width: 6"
    • Thickness: 2"
    • Distance Between Forks (Inside): 9 1/2 - 14 5/8"
TEMPERATURE:
  • Hydraulic fluid may not function properly below 23° F.
FEATURES:
  • Non-marking wheels
REPLACEMENT WHEELS:
  • Big (Steering) Wheel: H-2917STWHL
  • Fork (Load) Wheel: H-2917LDWHL
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-12106 Steer Wheel Assembly for Adjustable Width Pallet Truck - 7 x 2"
  • H-2917-76 Frame Screw for Adjustable Width Pallet Truck
  • H-2917-ADSRW Adjustable Screw for Adjustable Width Pallet Truck - 3 5/16"
  • H-2917-ASWM Adjustable Screw Nut for Adjustable Width Pallet Truck
  • H-5390 "5500LB CAPACITY" Label for Uline Pallet Trucks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 01:11:24 AM; USWEB31