Mobile Deluxe Workbench - 72 x 30", Maple Top

Titan tough. Recommended for your machine shop, repair center or warehouse. Customize with secure storage and power options.
  • Full perimeter, heavy-gauge steel frame holds up to 1,000 lbs. Full-depth bottom shelf supports up to 500 lbs.
  • Beefy powder-coated steel legs adjust in 1 1/2" increments.
  • 1 3/4" maple top with rounded edge.
  • Side pegboard panels to hang tools and supplies.
  • 5" locking swivel casters.
  • Includes table, full-depth bottom shelf and side pegboard panels.
  • Workbench Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-11757-MAP Mobile 72 x 30" 36-48" 1,000 $990 $970  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Height (Actual): 35 5/8 - 47 5/8"
  • Steel Housing: 71 x 28" (W x D)
  • Bottom Shelf (Overall): 71.2 x 27.75" (W x D)
  • Shelf Clearance: 18 1/2"
  • Clearance Between Legs:
    • Length Side: 67"
    • Width Side: 23.9"
  • Casters (Width): 1 1/2"
THICKNESS:
  • Frame:
    • Legs: 10 gauge
    • Frame/Bottom Shelf Support Bars: 13 gauge
    • Feet: 14 gauge
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
  • Casters: Polyurethane
COMPATIBILITY:
  • Not compatible with Uline Steel Replacement Packing Tabletop.
FEATURES:
  • Frame/Shelf: Powder coated
  • Most durable tabletop.
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
CAPACITY:
  • Capacity based on evenly distributed weight, reduced if loaded in center.
  • Accessories:
    • Holds up to (3) H-11768 Power Strips.
    • Drawers/Cabinets:
Row CapacityDrawers/Cabinets Per Row
3(3) H-11758 6" Drawers
(2) H-11759 9" Drawers
(1) 6" Drawer and (1) 9" Drawer
(1) H-11764 Cabinet
USAGE:
  • Top intended as a working surface, not for permanent storage.
REPLACEMENT CASTERS:
  • Set of 4 Casters/4 Feet: H-11765
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
ADJUSTABLE HEIGHT91-122 cm36-48"
CAPACITY454 kg1,000 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 01:22:00 AM; USWEB27