Deluxe Workbench Cabinet - 22 x 21 x 18"

Customize your Deluxe Workbench.
  • Secure lockable storage for larger tools and supplies.
  • Removable shelf.
  • Tough powder-coated steel construction.
  • Mounts under benchtop. Hardware included.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11764 Deluxe Workbench Cabinet 22 x 21 x 18" 25 $155  ADD
DIMENSIONS:
  • Overall (Actual): 22.2 x 21.3 x 18.5" (L x W x H)
  • Inside: 22 x 19.9 x 18.5" (L x W x H)
  • Top Shelf (Usable Height): 9"
  • Bottom Shelf (Usable Height): 8 1/2"
  • Door Opening: 14 1/2"
THICKNESS: 
  • Cabinet Frame: 20 gauge
COMPATIBILITY:
FEATURES:  
  • Cabinets can mount side by side.
CAPACITY:
  • 55 lbs
INCLUDES:  
  • (4) M8 x 16 mm Bolts
  • (4) M8 Nuts
  • Lock with 2 keys.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-11776 Keys for Deluxe Workbench Cabinet
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/14/2026 11:45:48 AM; USWEB31