Grip Step Rolling Ladders

Keep your footing when washing tanks or greasing machinery.
Works well in factories or warehouses with wet, oily or frosty conditions.
  • 24" wide serrated metal steps.
  • 59° incline.
  • 3 and 4 step models have four 2" spring-loaded swivel casters.
  • 5 to 16 step models have four 4" diameter casters: 2 swivel, 2 rigid.
  • 450 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.
  • California only: To meet Cal/OSHA regulations, 5 to 11-step ladders ship with a 42" handrail, adding 12" to the overall height. 10 to 16-step ladders ship with a wider base than stated in the chart.
    Grip Step Ladder

10" DEEP TOP STEP ROLLING LADDERS – ASSEMBLED

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4364-10 3 30" 60" 450 lbs. 30 x 26" 50 $366 $355  ADD
H-5227-10 4 40" 70" 30 x 31" 60 471 458  ADD
H-4365-10 5 50" 80" 30 x 40" 97 597 588  ADD
H-5228-10 6 60" 90" 30 x 46" 109 668 657  ADD
H-4366-10 7 70" 100" 30 x 53" 121 731 713  ADD
H-5229-10 8 80" 110" 32 x 58" 154 909 893  ADD
H-4367-10 9 90" 120" 32 x 65" 165 992 972  ADD
H-5230-10 10 100" 130" 32 x 72" 179 1,090 1,071  ADD
H-4368-10 11 110" 140" 32 x 78" 188 1,106 1,089  ADD

10" DEEP TOP STEP ROLLING LADDERS – UNASSEMBLED

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4364U-10 3 30" 60" 450 lbs. 30 x 26" 58 $366 $355  ADD
H-5227U-10 4 40" 70" 30 x 31" 72 471 458  ADD
H-4365U-10 5 50" 80" 30 x 40" 106 597 588  ADD
H-5228U-10 6 60" 90" 30 x 46" 126 668 657  ADD
H-4366U-10 7 70" 100" 30 x 53" 136 731 713  ADD
H-5229U-10 8 80" 110" 32 x 58" 161 909 893  ADD
H-4367U-10 9 90" 120" 32 x 65" 170 992 972  ADD
H-5230U-10 10 100" 130" 32 x 72" 186 1,090 1,071  ADD
H-4368U-10 11 110" 140" 32 x 78" 195 1,106 1,089  ADD
H-6071U-10 12 120" 162" 32 x 88" 310 1,444 1,422  ADD
H-7296U-10 13 130" 172" 42 x 95" 360 1,715 1,692  ADD
H-7297U-10 14 140" 182" 42 x 101" 376 1,742 1,715  ADD
H-7298U-10 15 150" 192" 42 x 108" 394 1,848 1,824  ADD
H-7299U-10 16 160" 202" 42 x 114" 418 1,889 1,861  ADD

20" DEEP TOP STEP ROLLING LADDERS – ASSEMBLED

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4364-20 3 30" 60" 450 lbs. 30 x 36" 66 $479 $471  ADD
H-5227-20 4 40" 70" 30 x 41" 78 555 544  ADD
H-4365-20 5 50" 80" 30 x 50" 111 712 701  ADD
H-5228-20 6 60" 90" 30 x 56" 122 852 842  ADD
H-4366-20 7 70" 100" 30 x 63" 135 905 886  ADD
H-5229-20 8 80" 110" 32 x 68" 174 1,104 1,088  ADD
H-4367-20 9 90" 120" 32 x 75" 184 1,158 1,138  ADD
H-5230-20 10 100" 130" 32 x 82" 204 1,264 1,246  ADD

20" DEEP TOP STEP ROLLING LADDERS – UNASSEMBLED

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4364U-20 3 30" 60" 450 lbs. 30 x 36" 66 $479 $471  ADD
H-5227U-20 4 40" 70" 30 x 41" 78 555 544  ADD
H-4365U-20 5 50" 80" 30 x 50" 111 712 701  ADD
H-5228U-20 6 60" 90" 30 x 56" 122 852 842  ADD
H-4366U-20 7 70" 100" 30 x 63" 135 905 886  ADD
H-5229U-20 8 80" 110" 32 x 68" 174 1,104 1,088  ADD
H-4367U-20 9 90" 120" 32 x 75" 184 1,158 1,138  ADD
H-5230U-20 10 100" 130" 32 x 82" 204 1,264 1,246  ADD
H-4368U-20 11 110" 140" 32 x 88" 308 1,353 1,328  ADD
H-6071U-20 12 120" 162" 32 x 98" 338 1,616 1,593  ADD
H-7296U-20 13 130" 172" 42 x 105" 388 1,895 1,869  ADD
H-7297U-20 14 140" 182" 42 x 111" 413 1,924 1,898  ADD
H-7298U-20 15 150" 192" 42 x 118" 425 2,029 2,002  ADD
H-7299U-20 16 160" 202" 42 x 124" 448 2,068 2,040  ADD
05/08/2026 07:35:55 PM; D USWEB8