Hand Trucks
>
Aluminum Walk Ramps
Enlarge & Video
Aluminum Walk Ramps
MAGLINER
®
HAND TRUCK USE
Load and unload your storage pod or truck when no dock is available.
Slip resistant surface. 4 1/4" side rails.
Safety chains secure ramp to truck.
8" overlapping
apron
smooths truck-to-ramp transition.
H-6716
- 39" wide for appliance hand trucks.
H-3194, H-3195 and H-6716 suitable for most commercial trailers.
MAGLINER
®
ALUMINUM WALK RAMPS
MODEL
NO.
OVERALL SIZE
L x W
USABLE
WIDTH
HEIGHT
MAX.
RECOMMENDED
USES
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-6118
4'
x
29"
26"
12"
Storage pods
and sheds
3,000
41
$500
$480
ADD
H-1437
6'
x
29"
21"
2,800
57
595
570
ADD
H-1438
8'
x
29"
31"
Trucks and
vans
2,500
78
710
680
ADD
H-3194
12'
x
29"
46"
1,900
110
970
925
ADD
H-3195
14'
x
29"
52"
1,600
123
1,070
1,025
ADD
H-6716
14'
x
39"
37"
52"
1,600
151
1,200
1,150
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
12/25/2025 06:55:57 AM; D
USWEB33
close