Media Carts
>
Mobile Computer Cabinets
Enlarge & Video
Mobile Computer Cabinets
Fully enclosed workstation protects computer from dust and theft.
Holds most flat screen monitors up to 23". Shatter-resistant acrylic window.
Ventilated steel construction with locking access doors.
Large bottom cabinet with adjustable slide-out shelf.
5" non-marking rubber swivel casters: 2 locking.
Standard
- Locking slide-out keyboard drawer.
Deluxe
- Two fold-out cubbies and middle cabinet for additional storage space. Integrated slide-out side shelves provide extra room to work.
Optional Side Bin, Shelf and Fan available.
MOBILE COMPUTER CABINETS
MODEL
NO.
DESCRIPTION
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-7545
Standard
23
x
25
x
64"
400 lbs.
2
103
$495
$485
ADD
H-12185
Deluxe
23
x
25-50
x
62"
8
127
795
780
ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
MOBILE COMPUTER CABINET ACCESSORIES
MODEL
NO.
DESCRIPTION
DIMENSIONS
L x W x H
LOAD
CAPACITY
PRICE EACH
ADD TO
CART
1
2+
H-10128
Side Bin
11
x
9
x
8"
11 lbs.
$27
$25
ADD
H-10129
Side Shelf
22
x
13"
46
43
ADD
H-10130
*
Fan
5
x
5"
N/A
55
52
ADD
* UL/C-UL Listed
< Back to Mobile Site
09/22/2026 05:47:50 PM; D
USWEB27
close