Natural Rubber Adhesive Tape - PVC, 3" x 110 yds, 2.0 Mil, Tan

DELUXE

No annoying tape chatter. Smooth, quiet, even application.
  • Strong polyvinyl chloride film backing - Less stretch, maximum tear and puncture resistance.
  • Natural rubber-based adhesive grips instantly, even in cold or humid conditions 0°F to 150°F.
  • Meets UPS, U.S. Postal Service, Freight Rule 222 and RR Carload requirements.
28 LB. TENSILE STRENGTH
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 180+
S-665 Tan 3" x 110 yds. 2.0 24 $11.80 $10.90 $10.50 $9.85  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 9/16"
MATERIAL:
  • Non-asphaltic
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 0° - 150° F
  • Performance: -4° to 160° F
FEATURES:
  • PVC tape is stronger than polypropylene.
PROPERTIES:
  • Tensile Strength: 28 lbs/in
APPEARANCE:
  • Cloudy
USAGE:
  • Can tear by hand.
  • Will hold in freezer.
  • Water resistant, not waterproof.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:21:04 PM; USWEB10