Blank Inventory Rectangle Labels - Fluorescent Red, 5 x 7"

These labels aid your warehouse operations.
  • Categorize inventory, reorder points, product dating or special instructions.
  • Apply these labels to pallets, boxes and shelves for easy identification.
  • Easy to write on.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3 5 10+
S-2769R 5 x 7" 500 $46 $43 $41 $39  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 6 1/4"
TEMPERATURE:
  • Application: -20° to 150° F
  • Performance: -30° to 150° F
APPEARANCE:
  • Matte Finish
COLOR:
  • Label appears more orange than pictured.
MATERIAL:
  • Paper
  • Adhesive: Permanent acrylic
SHELF LIFE: 
  • 1 year
COMPATIBILITY:
USAGE:
  • Will fade in direct sunlight.
  • Can apply to fabrics.
    • Not recommended for use with silk, satin, leather or suede.
  • Uline name is printed on the core.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 01:03:55 AM; USWEB14