Carrier Shipping Labels - "FedEx", 2 x 3"

Quickly mark how packages should be shipped.
  • Apply to boxes, pallets and shelving.
  • Pressure-sensitive paper with permanent adhesive.
  • Quality high-gloss paper.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-26666 FedEx 2 x 3" 500 $27 $24 $22  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/8"
  • Liner is 1/8" wider than the labels.
  • Space between Labels: 1/8"
SHELF LIFE:
  • 1 year at 70° F in 50% relative humidity.
TEMPERATURE:
  • Application: -20° to 150° F
  • Performance: -30° to 150° F
MATERIAL: 
  • Adhesive: Permanent acrylic
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/25/2026 08:50:35 PM; USWEB9