Metal Detectable Pen - Medium Tip, Black

Prevent contamination in food and pharma processing.
  • 100% X-ray and metal detectable.
  • Shatterproof barrel.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION TIP POINT
SIZE
PRICE PER PEN
(SOLD IN MULT. OF 50)
COLOR IN STOCK
SHIPS TODAY
50 150+
S-26584BL Metal Detectable Medium 1.0 mm $2.50 $2.40  ADD
COLOR:
  • Black ink
DIMENSIONS:
  • Length: 5.28"
  • Tip: 1 mm
THICKNESS:
  • Barrel: 0.51"
  • Barrel with Clip: 0.88"
MATERIAL:
  • Barrel: Polypropylene
SHELF LIFE:
  • 2 years
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 01:26:00 PM; USWEB11