Preprinted Tape - "QA Hold", 2" x 110 yds

Get your message across as you seal your packages.
  • Strong, waterproof 2.2 mil polypropylene tape.
  • Reduce downtime with 110 yard rolls.

    Double Duty Tape
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CTN.
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 180+
S-26123 "QA Hold" 2" x 110 yds. 2.2 36 $6.05 $5.80 $5.55 $5.05  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/4"
  • Message Length: 7 1/4
    • Spaced Apart: 1 1/8"
MATERIAL:
  • Adhesive: Solvent acrylic
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SHELF LIFE:
  • 12 months
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 02:41:29 AM; USWEB13