DAP® Acrylic Latex Caulk - Clear

Seals out drafts and moisture around windows, siding and doors.
  • Paintable. Fill gaps in interior walls, ceilings and trim.
  • Flexible seal resists cracking and shrinking.
  • 100% waterproof. Mold and mildew resistant.
  • Use with Caulk Guns, sold separately.
MODEL
NO.
DESCRIPTION COLOR SIZE WORKING
TIME
QTY./
CASE
PRICE PER CARTRIDGE (MIN. 3) IN STOCK
SHIPS TODAY
3 6 12+
S-25861 Acrylic Latex Caulk Clear 10 oz. 60 minutes 12 $7 $6 $5  ADD
MATERIAL:
  • Volatile: Water based
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Application: 40° - 100° F
FEATURES:
  • Consistency: Non-sag paste
APPEARANCE:
  • Applies white and dries clear. 
    • Dependent on joint depth, temperature and humidity.
USAGE:
  • Paint ready in 7 - 14 days (when sealant turns clear).
SPECIFICATIONS:
  • VOC compliant
MODEL NUMBER:
  • DAP®: 7079818156
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 07:56:25 AM; USWEB9