DAP® Fast 'N Final® Drywall Spackling - 1 Quart

Fill in holes and cracks in walls and ceilings.
  • Dries in 30 minutes. No sanding required.
  • Patch and prime in one step.

    Free Offer
    FREE 1 1/4" Putty Knife with order of 1 or more cases of Drywall Spackling.
MODEL
NO.
DESCRIPTION SIZE CANS/
CASE
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
S-25857 Fast 'N Final® 1 Quart 6 $13 $12  ADD
TEMPERATURE:
  • Application: Above 40° F
  • Performance: -20° to 150° F
USAGE:
  • Drying Time: 30 minutes depending on temperature, humidity and depth of fill.
  • After use, make sure lid is closed and tightly sealed.
    • Store in a cool, dry place.
MODEL NUMBER:
  • DAP®: 7079812142
CLEANING INSTRUCTIONS:
  • Wash tools immediately after use with water. 
  • Dried material must be removed by scraping or sanding.
SHELF LIFE:
  • 12 months
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 08:58:57 PM; USWEB9