Blank Inventory Circle Labels - Fluorescent Orange, 1⁄2"

These labels aid your warehouse operations.
  • Categorize inventory, reorder points, product dating or special instructions.
  • Apply these labels to pallets, boxes and shelves for easy identification.
  • Easy to write on.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3 5 10+
S-2063O 1/2" 1,000 $14 $13 $12 $11  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 3 15/16"
  • Space Between Labels: 1/8"
  • Liner is 1/8" wider than the labels.
APPEARANCE:
  • Matte Finish
  • Uline name is printed on the core.
MATERIAL:
  • Paper
  • Adhesive: Permanent acrylic
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Application: -20° to 150° F
  • Performance: -30° to 150° F
COMPATIBILITY:
USAGE:
  • Can apply to fabrics.
    • Not recommended for use with silk, satin, leather or suede.
  • Not for use with thermal printers.
  • Will fade in direct sunlight.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 03:34:07 PM; USWEB33