Color Coded Tape - 3" x 55 yds, Purple

Prevent mix-ups and keep your packages clearly identified for shipment or delivery.
  • Mark 2nd Day UPS cartons with Blue; Federal Express packages with Red; Green identifies First Class Mail; etc.
  • Strong solvent acrylic adhesive sticks to virtually any surface.
  • Ideal for dating inventory, product coding and warehouse location.
  • Colors combinable within one size for quantity discounts.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 18) COLOR IN STOCK
SHIPS TODAY
18 36 72 144+
S-2051PUR 3" x 55 yds. 2.2 24 $4.15 $3.70 $3.45 $3.20  rolls ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Backing: Polypropylene film
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • 0° - 140° F
PROPERTIES:
  • Tensile Strength: 19.8 lbs/in
APPEARANCE:
  • Glossy finish
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
  • Freezer proof, not waterproof.
  • Will adhere to cloth.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 01:01:05 PM; USWEB31