Uline Quiet Tape - 2.6 Mil, 3" x 110 yds, Clear

A true noiseless tape for offices and mailrooms.
  • Unwinds like butter.
  • Solvent acrylic adhesive with easy-release coating.
  • Meets USPS and UPS regulations.
26 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1/2 CASE 1 CASE 2+ CASES
S-16985 3" x 110 yds. 2.6 24 $9.00 $7.75 $7.25 rolls ADD
DIMENSIONS:  
  • Core: 3"
  • Roll Diameter: 5"
PROPERTIES:
  • Tensile Strength: 26 lbs/in
MATERIAL:
  • Super clear polypropylene film.
  • Latex free
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Performance: 0° - 140° F
APPEARANCE:
  • Uline logo is on the core.
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/02/2026 11:43:50 PM; USWEB28