Uline Vinyl Food Service Gloves - Powdered, 5 Mil, Clear, Large

Wide range of applications in janitorial and food service.
  • Provides excellent manual dexterity.
  • Latex and allergy-free.
  • FDA and USDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION MIL QTY./
CARTON
PRICE PER CARTON (MIN. 2) COLOR SIZE IN STOCK
SHIPS TODAY
2 10+
S-15390C-L Powdered 5 100 $13 $11  ADD
MATERIAL: 
  • PVC (Polyvinyl Chloride)
  • Powder: Cornstarch
WEIGHT:
  • 5 grams
DIMENSIONS:
  • Carton: 9.45 x 4.75 x 2.56" (W x H x D)
SPECIFICATIONS: 
  • FDA Compliant to 21 CFR:
    • 177.2600 
    • 175.300
PACKAGING: 
  • Master Carton Quantity: 10 cartons
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 05:28:48 AM; USWEB5