Uline Vinyl Food Service Gloves - Powdered, 3 Mil, Clear, Small

Wide range of applications in janitorial and food service.
  • Provides excellent manual dexterity.
  • Latex and allergy-free.
  • FDA and USDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL COLOR QTY./
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-15388S Powdered 3 Clear 100 $11 $9  ADD
    MATERIAL:
    • PVC (Polyvinyl Chloride)
    • Powder: Cornstarch
    WEIGHT:
    • 4.5 grams
    DIMENSIONS:
    • Carton: 9.45 x 4.75 x 2.56" (W x H x D)
    SPECIFICATIONS: 
    • FDA Compliant to 21 CFR:
      • 177.2600 
      • 175.300
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 12:50:13 AM; USWEB8