Big and Tall Sled Base Chair with Arms - Fabric, Burgundy

Welcome guests of all sizes to an attractive lobby or waiting area.
  • Sturdy steel sled frame with padded armrests.
  • 4" thick padding and beefed-up frame.
  • Stain resistant for a great appearance.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-9128BU Fabric w/ Arms 23 x 21" 400 18" 46 $275 $265  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall: 26 3/4 x 26 1/2 x 35 1/2" (W x D x H)
  • Back: 22 1/2 x 17 1/2" (W x H)
THICKNESS: 
  • Back: 4"
  • Seat: 5"
MATERIAL:
  • Fabric: 100% Polyester
  • Floor Glides: Polyethylene
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 04:00:41 AM; USWEB29