Hand Chain Hoist - 12 ton Capacity, 10' Lift

CM Series 622

Easily lift and position generators, steel beams and heavy construction materials.
  • Safety brake engages as it lifts, releases as it lowers.
  • Compact steel body with hardened steel load chain.
  • Forged steel swivel hooks with safety latches.
  • Jam-resistant chain guides.
Meets ANSI/ASME B30.16 Standards
MODEL
NO.
CAPACITY LIFT HEADROOM WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-8535 1/2 Ton 10' 12" 18 $190 $180  Temp Unavailable 
SHIPS VIA UPS
DIMENSIONS:
  • Headroom (Actual): 11 5/8"
  • Hoist Body:
    • Diameter: 4 15/16"
    • Width: 4 5/16"
  • Hook Opening: 1 1/16"
  • Hand Chain: 2' shorter than the lift.
  • Chain Overhaul (Pull Length to Lift 1' at Capacity): 29'
CAPACITY:
  • 1,100 lbs
  • Pull Effort at Capacity: 53 lbs
COMPATIBILITY:
  • Works with Uline Slings.
FEATURES:
  • Each hoist is individually tested and a certificate of test is included with product.
USAGE:
  • WARNING:
    • Do not exceed weight capacity.
    • Do not use to lift people or loads over people.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
04/02/2026 02:25:19 AM; USWEB5