Uline Hand Chain Hoists

Easily lift and position generators, steel beams and heavy construction materials.
  • Safety brake engages as it lifts, releases as it lowers.
  • Overload protection prevents operation if load exceeds capacity.
  • Compact steel body with hardened steel load chain.
  • Forged steel swivel hooks with safety latches.
  • Jam-resistant chain guides.

ULINE HAND CHAIN HOISTS

Meets ANSI/ASME B30.16 Standards
MODEL
NO.
CAPACITY LIFT HEADROOM WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-12536 1/2 Ton    10' 11" 22 $190 $180  ADD
H-12537 1 Ton 13" 26 215 205  ADD

SHIPS VIA UPS
11/14/2026 05:45:54 PM; D USWEB11