5 Step Narrow Aisle Ladder - Assembled with 20" Top Step

Slim design fits well when warehouse space is an issue.
  • 16" wide expanded metal steps.
  • 59° incline.
  • Four 4" diameter casters: 2 swivel, 2 rigid.
  • 450 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.

    California only: To meet Cal/OSHA regulations, 5 to 7-step ladders ship with a 42" handrail, adding 12" to the overall height.

Information Option is unavailable; the next option is selected
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH SIZE ADD TO
CART
1 2+
H-5073A-20 5 50" 80" 450 lbs. 20 x 50" 100 $568 $562  ADD
SHIPS ASSEMBLED
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Steps (Depth): 7"
  • Standard Handrail Height: 30"
MATERIAL:
  • 16 gauge powder coated steel
FEATURES:
  • Front wheels lock when stepping on the first step.
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1085-LABEL Warning Label Kit for Rolling Ladders
  • H-12145 Casters for Uline Rolling Ladders - Rigid, 4 x 1 1/8"
  • H-840-RBFEET Rubber Feet for Rolling Ladders
  • H-842-SFLKSP Safe Lock Spring for Rolling Ladders
  • H-844-SWIVEL Caster for Uline Rolling Ladders - Swivel, 4 x 1 1/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
04/03/2026 09:26:00 PM; USWEB27