3 Step Narrow Aisle Ladder - Assembled with 20" Top Step

Slim design fits well when warehouse space is an issue.
  • 16" wide expanded metal steps.
  • 59° incline.
  • Four 2" spring-loaded swivel casters.
  • 450 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.

    California only: To meet Cal/OSHA regulations, 5 to 7-step ladders ship with a 42" handrail, adding 12" to the overall height.

Information Option is unavailable; the next option is selected
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH SIZE ADD TO
CART
1 2+
H-5071A-20 3 30" 60" 450 lbs. 20 x 36" 58 $390 $383  ADD
SHIPS ASSEMBLED
DIMENSIONS:
  • Steps (Depth): 7"
  • Handrail Height: 30"
MATERIAL:
  • 16 gauge powder coated steel
FEATURES:
  • Front wheels lock when stepping on the first step.
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
04/02/2026 12:09:22 PM; USWEB29