Uline 3-Shelf Compact Utility Cart with Flat Shelves - 27 x 18 x 34", Black

Move a lot of product with this lightweight 3-shelf cart.
  • Shelves are 12" apart and 1/4" deep to contain spills.
  • Sturdy, maintenance-free structural foam.
  • 4" non-marking swivel casters: 2 locking.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-5007BL Flat 27 x 18 x 34" 300 lbs. 22 $135 $125  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Actual (Including Handle & Casters): 26 1/2 x 18 x 33 3/4" 
  • Top Shelf:
    • Overall: 24 x 18" (L x W)
    • Usable: 23 1/2 x 17 1/2" (L x W)
    • Actual Shelf Clearance: 12 5/16"
  • Legs: 1 5/8" square
MATERIAL:
  • Cart: HDPE (High Density Polyethylene)
  • Casters: TPR (Thermoplastic Rubber)
FEATURES:
  • Textured surface
CAPACITY:
  • Shelf: 100 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-11380 Black Legs for Uline 3-Shelf Compact Utility Cart with Flat Shelves
  • H-5007BL-MSQ Middle Shelf for Uline 3-Shelf Compact Utility Cart with Flat Shelves - 27 x 18", Black
  • H-5007BL-TPQ Top Shelf for Uline Compact Utility Carts with Flat Shelves - 27 x 18", Black
  • H-5008 Caster for Uline Compact Utility Carts - Swivel, 4 x 15/16"
  • H-5009 Caster for Uline Compact Utility Carts - Swivel with Brake, 4 x 15/16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 11:25:38 AM; USWEB11