Aluminum Picnic Table - 6', Silver

Nearly indestructible! For use at schools and visitor centers.
  • 2 x 10" anodized aluminum tabletop and seat planks.
  • 2 3/8" galvanized steel frame. Planks won't corrode or rust.
  • Withstands corrosive environments. Incredibly strong.
  • Mounting Hardware sold separately.
MODEL
NO.
DESCRIPTION COLOR SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3745 6' Aluminum Silver 72 x 62 x 32" 185 $1,780 $1,735  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Tabletop: 72 x 28 1/2" (L x W)
    • Bench: 72 x 9 3/4"
    • Height:
      • From Ground to Top of Tabletop: 32 3/8"
      • From Ground to Top of Bench: 18 1/2"
CAPACITY:
  • Total: 1,440 lbs
  • Each Bench: 720 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 08:28:41 AM; USWEB14