Uline Adjustable Pliers Set - 3-Piece

A must-have in every plumber's and electrician's toolbox.
  • Tongue and groove jaw. Easily adjusts for large bolts.
  • Durable carbon steel with thermoplastic rubber grip.
  • 3-Piece Set - Includes 8", 10" and 12" pliers.
MODEL
NO.
DESCRIPTION NO. OF
PIECES
PRICE PER SET IN STOCK
SHIPS TODAY
1 4+
H-12747 Adjustable Pliers Set 3 $39 $37  ADD
MATERIAL:
  • 50CRV Chromium-Vanadium steel
FEATURES:
  • 8": 5 positions
  • 10": 6 positions
  • 12": 7 positions
SPECIFICATIONS:
  • Meets ASME standards
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 03:56:29 AM; USWEB26