Office Wall Outlet Adapter - Standard

Connect and power multiple devices simultaneously from a single source.
  • Plastic. For offices and small businesses.
  • Accepts 3-prong NEMA 5-15 plugs.
MODEL
NO.
DESCRIPTION NO. OF
OUTLETS
PRICE EACH IN STOCK
SHIPS TODAY
3 6+
H-12711 Standard 6 $6.25 $5.75  ADD
ETL/C-ETL Listed
DIMENSIONS:
  • Overall: 4 13/16 x 3 15/16 x 2" (L x W x D)
  • Outlet Spacing: 1"
USAGE:
  • Not a surge protector.
SPECIFICATIONS:
  • 125 V
  • 1875 W
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 09:56:54 AM; USWEB14