Hinged Double Door for Wire Security Room - 6 x 8'

BUILD-IT-YOURSELF

Protect and control access to inventory and equipment. Create enclosures and work areas to fit your specific needs.
  • Combine posts, panels and doors.
  • Extra wide opening for easy loading of bulky items. Piano hinge.
  • 10-gauge wire mesh door with 1 1/2" square openings.
  • Doors include built-in cylinder lock and keys.
  • Hardware included.
  • Use with 8' Posts and Panels, sold separately.
MODEL
NO.
DESCRIPTION WIDTH HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-12579 Hinged Double Door 6' 8' 115 $585 $565  ADD
Door height is 2" shorter than listed.

SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 
    • Door with Lock: 34.88 x 93.98" (W x H)
    • Opposing Door: 37.51 x 93.98" (W x H)
MATERIAL:
  • Frame: 14 gauge steel
FEATURES:
  • Powder coated finish.
  • Wire mesh is welded to outer frame.
  • Keyed alike
  • Locks from outside of room.
USAGE:
  • Not intended for outdoor use.
HARDWARE:
  • See instructions for included hardware.
SPECIFICATIONS:
  • Not DEA approved.
COMPONENTS:
  • Roof is not available with modular configurations.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-7069-LOCK Lock Assembly for Wire Security Room
  • H-7073 Keys for Wire Security Room Hinged Doors
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 12:54:11 AM; USWEB13