Wall Base Strips - 4' x 4", Gray

Protect your walls from scratches and scuffs caused by furniture, carts or vacuums.
  • Heavy-duty thermoplastic rubber will not fade or crack.
  • Cut to size with H-64 Knife. Adhesive sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x H
QTY./
CTN
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-11875GR Strips 4' x 4" 25 $160 $150 $140  ADD
THICKNESS:
  • 1/8"
MATERIAL:
  • Recycled Content: 0%
USAGE:
  • Can be cut with a utility knife.
CLEANING INSTRUCTIONS:
  • Scrub with a deck brush when needed.
  • Use a detergent with neutral pH.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-26218 Wall Base Adhesive - 1 Gallon
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 10:11:53 PM; USWEB27