Consecutive Number Labels - 0501-1000, 1 x 1 12"

Keep track of skids, count incoming inventory and identify product.
  • Pressure-sensitive labels with easy-to-read 1/2" numbers.
MODEL
NO.
SEQUENCE SIZE PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-8320 0501 - 1000 1 x 1/2" $26 $23 $19  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 3 3/4"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
MATERIAL:
  • Matte Finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 25° F and above
  • Performance: -65° to 200° F
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:02:49 AM; USWEB29