Circle Labels Kit - Numbers (1-10), 2"

SAVE UP TO 25%

Convenient, prepackaged boxes with numbers 1-10.
  • Ideal for organizing shipments or incoming product.
  • Contains one roll each of numbers 1-10. 500 per roll.
MODEL
NO.
DESCRIPTION SIZE PRICE PER PACKAGE IN STOCK
SHIPS TODAY
1 2+
S-8156 Numbers (1-10) 2" Circle $171 $146  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/8"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
COLORS:
LithoFluorescent
2 Black1 Green
4 Pink3 Red
5 Yellow6 Orange
7 Teal/Blue10 Green
8 Orange
9 Royal Blue
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Application: -20° to 150° F
  • Performance: -30° to 150° F
COMPATIBILITY:
APPEARANCE: 
  • Uline name is printed on the core.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 07:03:06 PM; USWEB31