Preprinted Tape - "Fragile - Handle With Care", 2" x 55 yds

Get your message across as you seal your packages.
  • Strong, waterproof 2.2 mil polypropylene tape.

    Double Duty Tape
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CTN.
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 180+
S-732 "Handle With Care – Fragile" 2" x 55 yds. 2.2 36 $3.30 $3.10 $2.95 $2.75  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4"
  • Message Length: 7 1/4"
    • Spaced Apart: 3/8"
MATERIAL:
  • Adhesive: Solvent acrylic
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SHELF LIFE:
  • 12 months
FEATURES:
  • Surface print
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 03:54:46 AM; USWEB12