Industrial Plus Tape - 2.6 Mil, 2" x 55 yds, Clear

2.6 MIL

Tough solvent acrylic adhesive for a secure hold.
  • Recommended for use on shipments
    over 40 lbs.
  • Stands up to heat, humidity and cold. Application Range 0°F to 140°F.
    Free Offer
    FREE Tape Dispenser with order of 36
    or more Rolls of Uline Industrial Plus Tape.
26 LB. TENSILE STRENGTH
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 144 288+
S-672 Clear 2" x 55 yds. 2.6 36 $3.15 $2.95 $2.55 $2.25 $1.90  ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Diameter: 4 1/8"
MATERIAL
  • Backing: Polypropylene film
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 0° - 140° F
  • Performance: -60° to 140° F
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 04:39:59 AM; USWEB12