32 x 12 x 12" Long Corrugated Boxes

Wide openings at top for easy loading.
  • Perfect fit for long, narrow items - No need for custom shipping boxes.
  • Shipping box opens on long side.
  • Shipped flat and bundled for compact storage.
  • Larger quantities, call for quote.
200 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
IN STOCK
SHIPS TODAY
20 100 240 500 1,000+
S-4868 321212" $3.54 $3.28 $3.08 $2.93 $2.66 20 / 240 40 lbs.  ADD
DIMENSIONS:
  • Outside: 32 3/8 x 12 3/8 x 12 5/8" (+/- 1/8")
  • All FedEx and all UPS Dimensional Weight: 36 lbs
MATERIAL: 
  • C flute
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.
BOX STRENGTH GUIDELINES: (Maximum weight per box)
FIBRE BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:58:18 AM; USWEB11