Big Daddy Industrial Tape - 2 Mil, 2" x 220 yds, Tan

2.0 MIL

Our best-selling tape. Strong solvent acrylic adhesive sticks to virtually any surface.
  • Big Daddy – Seals four times as much as 55-yd. rolls. Reduces downtime caused by changing rolls.

    DURABLE: Industrial Tape stands up to heat, humidity and cold. Application range -18° to 60°C (0° to 140°F).

    RELIABLE: Long shelf life.
  • Solvent acrylic adhesive.
    Free Offer
    FREE Tape Dispenser with order of
    36 or more Rolls of Uline Industrial Tape.
20 LB. TENSILE STRENGTH
MODEL
NO.
COLOR SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 144 288+
S-471 Tan 2" x 220 yds. 2.0 3" 36 $6.00 $5.25 $4.65 $4.25 $4.05  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 9/16"
MATERIAL:  
  • Backing: Polypropylene film  
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:  
  • Application: 0° - 140° F
  • Performance: -60° to 140° F
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:03:29 AM; USWEB12