Heavy Duty Industrial Tape - 3.5 Mil, 2" x 55 yds, Clear

3.5 MIL

Thickest, strongest Uline brand tape.
  • For UPS oversize shipments and packages
    over 60 lbs.
  • Strong solvent acrylic adhesive sticks to virtually any surface.
  • Stands up to heat, humidity, and cold. Application range 0°F to 140°F.
    Free Offer
    FREE Tape Dispenser with order of
    36 or more Rolls of Uline Heavy Duty Tape.
40 LB. TENSILE STRENGTH
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 144 288+
S-447 Clear 2" x 55 yds. 3.5 36 $4.00 $3.65 $3.35 $3.10 $2.55  ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Diameter: 4 7/16"
MATERIAL:
  • Backing: Polypropylene film
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 0° - 140° F
  • Performance: -60° to 140° F
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/16/2026 12:18:48 AM; USWEB5