Uline Industrial Tape - 2 Mil, 3" x 110 yds, Tan

2.0 MIL

Our best-selling tape. Strong solvent acrylic adhesive sticks to virtually any surface.

DURABLE: Industrial Tape stands up to heat, humidity and cold. Application range 0°F to 140°F.

RELIABLE: Long shelf life.
  • Seal a carton in one pass with 3" extra wide industrial rolls.

    Free Offer
    FREE Tape Dispenser with order of
    24 or more Rolls of Uline Industrial Tape.
20 LB. TENSILE STRENGTH
MODEL
NO.
COLOR SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 24) IN STOCK
SHIPS TODAY
24 48 72 144 288+
S-444 Tan 3" x 110 yds. 2.0 3" 24 $4.60 $3.15 per roll  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/2"
MATERIAL:  
  • Backing: Polypropylene film  
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:  
  • Application: 0° - 140° F
  • Performance: -60° to 140° F
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/16/2026 12:18:48 AM; USWEB11