Blank Inventory Rectangle Labels Assortment Pack - Fluorescent, 2 x 4"

These labels aid your warehouse operations.
  • Categorize inventory, reorder points, product dating or special instructions.
  • Apply these labels to pallets, boxes and shelves for easy identification.
  • Easy to write on.
1,000 each: Red, Yellow, Orange, Green, Pink
MODEL
NO.
SIZE QTY./
PKG.
PRICE PER PACKAGE IN STOCK
SHIPS TODAY
1 2+
S-3874 2 x 4" 5,000 $133 $129  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/4"
TEMPERATURE:
  • Application: -20° to 150° F
  • Performance: -30° to 150° F
APPEARANCE:
  • Matte Finish
MATERIAL:
  • Paper
  • Adhesive: Permanent acrylic
SHELF LIFE: 
  • 1 year
COMPATIBILITY:
USAGE:
  • Will fade in direct sunlight.
  • Can apply to fabrics.
    • Not recommended for use with silk, satin, leather or suede.
  • Uline name is printed on the core.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:38:45 PM; USWEB7