Preprinted Tape - "If Seal Is Broken... Stop", 2" x 55 yds, White

Get your message across as you seal your packages.
  • Strong, waterproof 2.2 mil polypropylene tape.

    Double Duty Tape
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CTN.
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 180+
S-3786 "If Seal Is Broken. . . Stop" 2" x 55 yds. 2.2 36 $3.30 $3.10 $2.95 $2.75  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4"
  • Message Length: 4 1/2"
    • Spaced Apart: 5/8"
MATERIAL:
  • Adhesive: Solvent acrylic
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SHELF LIFE:
  • 12 months
FEATURES:
  • Surface print
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 08:57:57 AM; USWEB28