Polyester Strapping - Green, 12" x .028" x 6,500'

16 x 6" CORE

Replaces steel strapping for medium and heavy-duty applications.
  • 50% less expensive than steel.
  • 80% lighter, easier to use.
  • Less elongation than poly, more flexibility than steel.
MODEL
NO.
SIGNODE
COMPARABLE
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-3001 1822 1/2" .028" 800 lbs. 6,500' 51 $188 $182 $159  ADD
COMPATIBILITY:
TEMPERATURE:
  • Melting Point: 490° F
FEATURES:
  • Smooth, waxed finish
  • Can be heat sealed/friction welded.
COLOR:
  • Due to 100% recycled content, color may vary.
USAGE:
  • Does not have UV inhibitors.
  • Do not remove plastic before loading strapping onto cart.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:24:03 AM; USWEB31