Uline Economy Tape - 3 Mil, 2" x 55 yds, Clear

Save up to 50% over brand name tapes.
  • QUICK STICK: Aggressive hot melt adhesive instantly sticks to corrugated cartons.
  • BURST PROOF: Seals tight so your packages stay protected.
  • EASY RELEASE: Dispenses quickly. Seal more cartons in less time.
  • VERSATILE: Performs in temperatures of 30° to 140°F.
45 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
36 72 144 360
S-2790 Clear 2" x 55 yds. 3.0 36 $4.50 $4.20 $3.55 $2.75  ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Diameter: 4 3/16"
MATERIAL:
  • Backing: Polypropylene cast film
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 50° - 110° F
  • Performance: 30° - 140° F
PROPERTIES:
  • Tensile Strength: 45 lbs/in
SPECIFICATIONS:
  • Acid free.
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 05:04:35 AM; USWEB29