Power Cord for Power Distribution Boxes

INDOOR/OUTDOOR

Connect Power Distribution Boxes to power source or use to daisy-chain multiple boxes together.
  • For harsh environments.
  • Requires a 50A outlet.
UL Listed
MODEL
NO.
CORD
LENGTH
GAUGE/
CONDUCTOR
125V
RATING
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
S-26603 50' 6/3 and 8/1 50A $495 $485  ADD
MATERIAL:
  • Elastomer
TEMPERATURE:
  • Performance: -40° to 140° F
USAGE:
  • Disaster recovery, restoration or maintenance projects.
SPECIFICATIONS:
  • 6250/12500 W
  • Cord Type: SEOW
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:33:17 AM; USWEB7